Skip to Main Content
customer-service Help
Master Stages

Corrosion Inhibitor, 54 gal.

Master Stages Corrosion Inhibitor, 54 gal. RPO6BF/54
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,987.69
  • Cutting Fluid Sub-Category: Specialty Fluids
  • Item: Direct Application Cutting Lubricant
  • Physical Form: Liquid
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,987.69

Master Stages #RPO6BF/54 Specifications

  • Cutting Fluid Sub-Category: Specialty Fluids
  • Item: Direct Application Cutting Lubricant
  • Physical Form: Liquid
  • Container Type: Drum
  • Base Oil: Mineral
  • Form: Liquid
  • Fluid Properties: Chlorinated
  • Container Style: Drum
  • Container Size: 54 gal
  • Color: Light Brown
  • Fragrance: Low Odor
  • For Use With: All Metals
  • Viscosity: 3.95
  • Features: Easily Removed with Detergent Cleaners, Oxidation Resistant
  • Specific Gravity: 0.8
  • Application: Metalworking
  • Standards: ASTM D1748
  • Flash Point: 181 Degrees F
  • Fluid Type: Barium
  • Metal Compatibility: All Metals
  • Base Formulation: Mineral
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Direct Application Cutting Lubricant, Container Size 54 gal, Liquid, Drum, Base Formulation Mineral, Light Brown, Metal Compatibility All Metals, Application Metalworking

Restrictions and Compliance

Hazardous material

Reviews of Master Stages #RPO6BF/54