Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 9 gal.

  • Zoro #: G0495564
  • Mfr #: 2YAE8-4UU13
$1,243.62
  • Color: Cool Sand
  • Air Flow: 4400 cfm
  • Operating Weight: 257 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mastercool #2YAE8-4UU13 Specifications

  • Zoro #: G0495564
  • Mfr #: 2YAE8-4UU13
Color: Cool Sand Air Flow: 4400 cfm
Operating Weight: 257 lb. Discharge: Down
Item: Ducted Evaporative Cooler with Motor Height: 28"
Evaporative Cooler Cooling Capacity: 1600 sq. ft. Width: 42"
Duct Opening Length: 17-3/4" Motor HP: 1/2
Pad Thickness: 12" Pump Voltage: 115
Speed: 1 Includes: 115V Pump
Evaporative Cooler Voltage: 115/230 Drive Type: Belt
Evaporative Cooler Item: Ducted Evaporative Cooler with Motor Water Capacity: 9 gal.
Duct Opening Width: 17-3/4" Drive: With
Depth: 49" Voltage: 115/230
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ducted Evaporative Cooler with motor, Drive With, Air Flow 4400 cfm, Evaporative Cooler Cooling Capacity 1600 sq. ft., Drive Type Belt, Motor HP 1/2, Evaporative Cooler Voltage 115/230, Speed 1, Discharge Down, Width 42 In., Depth 49 In., Height 28 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Pad Thickness 12 In., Pump Voltage 115, Water Capacity 9 gal., Operating Weight 257 lb., Color Cool Sand, Includes 115V Pump

Reviews of Mastercool #2YAE8-4UU13