Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal.
  • Zoro #: G0297692
  • Mfr #: 2YAF3-2HTK9-3X275
$963.81
  • Air Flow: 4400 cfm
  • Pump Voltage: 115
  • Drive: With
See full product details
This item ships free.

Mastercool #2YAF3-2HTK9-3X275 Specifications

  • Zoro #: G0297692
  • Mfr #: 2YAF3-2HTK9-3X275
Air Flow: 4400 cfm Pump Voltage: 115
Drive: With Motor HP: 1/2
Speed: 2 Drive Type: Belt
Height: 28" Item: Ducted Evaporative Cooler with Motor
Discharge: Down Operating Weight: 227 lb.
Width: 42" Evaporative Cooler Cooling Capacity: 1600 sq. ft.
Evaporative Cooler Voltage: 115 Duct Opening Length: 17-3/4"
Pad Thickness: 8" Water Capacity: 8 gal.
Duct Opening Width: 17-3/4" Color: Cool Sand
Evaporative Cooler Item: Ducted Evaporative Cooler with Motor Depth: 45"
Includes: 115V Pump Voltage: 115
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ducted Evaporative Cooler with motor, Drive With, Air Flow 4400 cfm, Evaporative Cooler Cooling Capacity 1600 sq. ft., Drive Type Belt, Motor HP 1/2, Evaporative Cooler Voltage 115, Speed 2, Discharge Down, Width 42 In., Depth 45 In., Height 28 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Pad Thickness 8 In., Pump Voltage 115, Water Capacity 8 gal., Operating Weight 227 lb., Color Cool Sand, Includes 115V Pump

Reviews of Mastercool #2YAF3-2HTK9-3X275