4000/5000 cfm Ducted Evaporative Cooler, 115V

MASTERCOOL| Zoro #: G0809033| Mfr #: ADA5112

$1038.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Weight: 257 lb.
Item: Ducted Evaporative Cooler
Duct Opening Width: 17-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809033 Mfr #: ADA5112
Operating Weight: 257 lb.Item: Ducted Evaporative Cooler
Duct Opening Width: 17-3/4"Power Cord Length: 8 ft.
Color: Cool SandPump Voltage: 115
Media: RigidSpeed: 1 or 2
Height: 28"Width: 42"
Fill Type: Manual FillMotor HP: 1/3, 1/2 or 3/4
Air Flow: 4000 to 5000 cfmDuct Opening Length: 17-3/4"
Evaporative Cooler Cooling Capacity: Up to 1600 sq. ft.Evaporative Cooler Voltage: 115
Pad Thickness: 12"Discharge: Down
Drive: WithoutEvaporative Cooler Item: Ducted Evaporative Cooler
Depth: 49"Water Capacity: 9 gal.
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Drive Without, Air Flow 4000 to 5000 cfm, Evaporative Cooler Cooling Capacity Up to 1600 sq. ft., Drive Type Belt, Motor HP 1/3, 1/2 or 3/4, Evaporative Cooler Voltage 115, Speed 1 or 2, Discharge Down, Width 42 In., Depth 49 In., Height 28 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Media Rigid, Pad Thickness 12 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 9 gal., Fill Type Manual Fill, Operating Weight 257 lb.

Reviews