5400/7000 cfm Ducted Evaporative Cooler, 115V

MASTERCOOL| Zoro #: G1179236| Mfr #: ASA71

$1086.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pad Thickness: 8"
Operating Weight: 263 lb.
Height: 34-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179236 Mfr #: ASA71
Pad Thickness: 8"Operating Weight: 263 lb.
Height: 34-5/8"Drive Type: Belt
Depth: 48"Media: Rigid
Evaporative Cooler Cooling Capacity: Up to 2200 sq. ft.Pump Voltage: 115
Discharge: SideEvaporative Cooler Voltage: 115
Evaporative Cooler Item: Ducted Evaporative CoolerDuct Opening Length: 19-3/4"
Water Capacity: 8 gal.Width: 42"
Fill Type: Manual FillDrive: Without
Color: Cool SandAir Flow: 5400 to 7000 cfm
Motor HP: 1/2, 3/4 or 1Duct Opening Width: 19-3/4"
Speed: 1 or 2Power Cord Length: 8 ft.
Country of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Drive Without, Air Flow 5400 to 7000 cfm, Evaporative Cooler Cooling Capacity Up to 2200 sq. ft., Drive Type Belt, Motor HP 1/2, 3/4 or 1, Evaporative Cooler Voltage 115, Speed 1 or 2, Discharge Side, Width 42 In., Depth 48 In., Height 34-5/8 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Rigid, Pad Thickness 8 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 8 gal., Fill Type Manual Fill, Operating Weight 263 lb.

Reviews