Mastercool
Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 9 gal.
- Mfr # 2YAE9-4UU13
- Zoro # G2128917
$1,738.99
/ea
Subtotal: $1,738.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Air Flow 4000 cfm
- Voltage 115/230
- Height 28 in
- Evaporative Cooler Voltage 115/230V AC
- Operating Weight 257 lb
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. 2YAF2-2HTK7-3X274
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal ADA7112
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. 2YAF4-6AYP7-3X274
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt AS1C7112
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. 2YAE7-2HTK7-3X274
- MASTERCOOL Ducted Evaporative Cooler with Motor 5000 cfm, 1600 sq. ft., 8 gal. 2YAF3-2HTL2-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. 2YAF4-4UU13-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 9 gal. 2YAE8-4UU13
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. 2YAE7-4UU13-3X274
- ULTRACOOL Portable Evaporative Cooler 700 cfm, 350 sq. ft., 6.0 gal, 1/3 HP CP70
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. 2YAF1-4UE42-3X276
- Mastercool Evaporative Coolers