Mastercool
Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal.
- Mfr # 2YAF1-4UU13-3X274
- Zoro # G1154176
$1,973.99
/ea
Subtotal: $1,973.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Air Flow 5400 cfm
- Voltage 115/230
- Pump Voltage 115
- Discharge Down
- Operating Weight 263 lb
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 9 gal. 2YAE9-2HTL4-3X275
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal ASA71
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 9 gal. 2YAE8-2HTK5-3X274
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. 2YAF4-2HTK7-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. 2YAF4-2HTL2-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. 2YAF1-4UE41-3X276
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. 2YAF2-4UU13-3X274
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. 2YAE7-4UU13-3X274
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. 2YAE6-4UU13-3X274
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. 2YAE1-2HTK9
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS SWMP-18-S-120
- Mastercool Evaporative Coolers