Mastercool
Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal.
- Mfr # 2YAE6-4UU13-3X274
- Zoro # G1488672
$1,872.99
/ea
Subtotal: $1,872.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Air Flow 5400 cfm
- Voltage 115/230
- Width 42 in
- Evaporative Cooler Cooling Capacity 2200 sq. ft.
- Drive Type Belt
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. 2YAE6-4UE42-3X276
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 8 gal. 2YAF2-2HTL5-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. 2YAE7-4UE46-3X276
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 9 gal. 2YAE9-2HTL4-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. 2YAF3-2HTK7-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. 2YAE7-4UE41-3X276
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. 2YAF4-4UU13-3X275
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. 2YAE7-4UU13-3X274
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 9 gal. 2YAE8-4UU13
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. 2YAF2-2HTK7-3X274
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V SWMP-18-B-120
- Mastercool Evaporative Coolers