5400/7000 cfm Ducted Evaporative Cooler, 115V

MASTERCOOL| Zoro #: G2393124| Mfr #: ASA7112

$1122.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pad Thickness: 12"
Operating Weight: 300 lb.
Includes: Pump, Pulley, Rigid Media
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393124 Mfr #: ASA7112
Pad Thickness: 12"Operating Weight: 300 lb.
Includes: Pump, Pulley, Rigid MediaDrive Type: Belt
Height: 34-5/8"Depth: 52"
Amps: 10.9/14.9/17.1Media: Rigid
Evaporative Cooler Cooling Capacity: Up to 2200 sq. ft.Finish: Electrostatically Applied Polyester Powder Coated
Discharge: SideEvaporative Cooler Voltage: 115
Evaporative Cooler Item: Ducted Evaporative CoolerWater Capacity: 9 gal.
Material: steelWidth: 42"
Fill Type: Manual FillDrive: Without
Duct Opening Length: 19-3/4"Color: Cool Sand
Air Flow: 5400 to 7000 cfmMotor HP: 1/2, 3/4 or 1
Duct Opening Width: 19-3/4"Speed: 1 or 2
Pump Voltage: 115Power Cord Length: 8 ft.
Country of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Drive Without, Air Flow 5400 to 7000 cfm, Evaporative Cooler Cooling Capacity Up to 2200 sq. ft., Drive Type Belt, Motor HP 1/2, 3/4 or 1, Evaporative Cooler Voltage 115, Speed 1 or 2, Amps 10.9/14.9/17.1, Discharge Side, Width 42 In., Depth 52 In., Height 34-5/8 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Rigid, Pad Thickness 12 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 9 gal., Fill Type Manual Fill

Reviews