customer-service Help
Mastercool

Thermostat

Mastercool Thermostat 110423-2
Hover or click to zoom Tap to zoom
$120.39
  • Material: Plastic
  • Max. Amps: 16 A
  • Item: Thermostat
See full product details
This item ships free.

Total: $120.39

Mastercool #110423-2 Specifications

  • Material: Plastic
  • Max. Amps: 16 A
  • Item: Thermostat
  • Evaporative Cooler Accessory Item: Thermostat
  • For Use With: Fan Motors up to 2hp/ 240V; Water Pump and Purge Pump up to 2A/ 240V
  • Includes: 2-Speed Control, Spare 3.15 Amp Fuse, Wall Control Thermostat, Wire Nut
  • Accessory Type: Thermostat
  • Country of Origin (subject to change): China

Description

Thermostat, Max. Amps 16 A, Material Plastic, For Use With Fan Motors up to 2hp/ 240V; Water Pump and Purge Pump up to 2A/ 240V, Includes 2-Speed Control, Spare 3.15 Amp Fuse, Wall Control Thermostat, Wire Nut

Reviews of Mastercool #110423-2