customer-service Help
Mastercool

Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP

Mastercool Window Evaporative Cooler 4000 cfm,  2000 sq. ft.,  2.0 gal,  1/2 HP MCP59
Hover or click to zoom Tap to zoom
$660.73
  • Air Flow: 4,000 cfm
  • Voltage: 115
  • Evaporative Cooler Item: Window Evaporative Cooler
See full product details
This item ships free.

Total: $660.73

Mastercool #MCP59 Specifications

  • Air Flow: 4,000 cfm
  • Voltage: 115
  • Evaporative Cooler Item: Window Evaporative Cooler
  • Amps: 3.34/0.9/ 0.9
  • Operating Weight: 100 lb
  • Water Capacity: 2.0 gal
  • Pad Thickness: 2 in
  • Motor HP: 1/2
  • Water Connection: 1/4 in
  • Duct Opening Length: 21-5/8"
  • Pump Voltage: 120
  • Grille Width: 21 5/8 in
  • Depth: 22 1/8 in
  • Fill Type: Water Connection Required
  • Blade Dia.: 16"
  • Evaporative Cooler Cooling Capacity: 2000 sq. ft.
  • Color: White
  • Speed: 3
  • Drive: With
  • Duct Opening Width: 21-5/8"
  • Includes: Remote Control
  • Power Cord Length: 7 ft
  • Evaporative Cooler Voltage: 115V AC
  • Grille Height: 21 5/8 in
  • Media: Rigid
  • Standards: ETL Approved
  • Discharge: Front
  • Item: Window Evaporative Cooler
  • Width: 33 5/8 in
  • Finish: Matte
  • Drive Type: Direct
  • Height: 46 1/8 in
  • Material: Plastic
  • HP: 1/2 hp
  • Dimensions: 46-1/8 in H x 33-5/8 in W x 22-1/8 in D
  • Number of Speeds: 3
  • Country of Origin (subject to change): United States

Description

This Mastercool MCP59 Window Evaporative Cooler is the perfect solution for cooling large areas. It has a total of four blades and can cool up to 2000 sq. ft.. The evaporative cooler has a water capacity of 2.0 gal., which is enough to last through the day without having to refill it constantly. It comes with an inlet water connection required, so make sure you have access to a hose or faucet when you need to fill it up. This unit also features a 1/2 hp motor and an air flow of 4,000 cfm, making it ideal for commercial use. With dimensions of 33 5/8 in. x 46 1/8 in., this window evaporative cooler is designed for optimal cooling coverage in larger spaces such as warehouses and garages. When you need reliable cooling that will not break down easily, the Mastercool MCP59 Window Evaporative Cooler is your best bet.

Reviews of Mastercool #MCP59