Mastercut Tool
.0985x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G500581754
- Mfr #: 645-090
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.0985
- LOC (Decimal): 0.625
- SHK (Decimal): 0.0938
- OAL (Decimal): 2.25
- OD (Metric): 2.502
- LOC (Metric): 15.875
- SHK (Metric): 2.381
$24.16
Subtotal: $24.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-090 Specifications
- Zoro #: G500581754
- Mfr #: 645-090
- Single End Double End: Single End
- OD (Decimal): 0.0985
- LOC (Decimal): 0.625
- SHK (Decimal): 0.0938
- OAL (Decimal): 2.25
- OD (Metric): 2.502
- LOC (Metric): 15.875
- SHK (Metric): 2.381
- OAL (Metric): 57.15
- OD (Fractional): .0985
- LOC (Fractional): 5/8
- SHK (Fractional): 3/32
- OAL (Fractional): 2-1/4
- Country of Origin (subject to change): United States
Description
.0985x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-090
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .3715x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-681
- MASTERCUT TOOL .1335x3/4x1/8x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-169
- MASTERCUT TOOL .3505x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-636
- MASTERCUT TOOL .2344x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-387
- MASTERCUT TOOL .2880x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-505
- MASTERCUT TOOL .1805x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-271
- MASTERCUT TOOL 31/64x1-1/2x15/32x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-732
- M.A. FORD .0185 Reamer 27201850
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 2.20mm 36206
- TITEX Machine reamers F1352HUN-4.62 F1352HUN-4.62
- TITEX Machine reamers F1352HUN-4.37 F1352HUN-4.37
- Mastercut Tool Reamers