Mastercut Tool
1/2x1-1/2x15/32x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER, PowerT
- Zoro #: G400583278
- Mfr #: 645-734-2
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.5
- LOC (Decimal): 1.5
- SHK (Decimal): 0.4688
- OAL (Decimal): 4
- OD (Metric): 12.7
- LOC (Metric): 38.1
- SHK (Metric): 11.906
$105.10
Subtotal: $105.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-734-2 Specifications
- Zoro #: G400583278
- Mfr #: 645-734-2
- Single End Double End: Single End
- OD (Decimal): 0.5
- LOC (Decimal): 1.5
- SHK (Decimal): 0.4688
- OAL (Decimal): 4
- OD (Metric): 12.7
- LOC (Metric): 38.1
- SHK (Metric): 11.906
- OAL (Metric): 101.6
- OD (Fractional): 1/2
- LOC (Fractional): 1-1/2
- SHK (Fractional): 15/32
- OAL (Fractional): 4
- Country of Origin (subject to change): United States
Description
1/2x1-1/2x15/32x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER, PowerT
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-734-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .3665x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-671
- MASTERCUT TOOL .3620x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-661
- MASTERCUT TOOL .2500x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER, PowerA 645-421-1
- MASTERCUT TOOL .3345x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-602
- MASTERCUT TOOL .3715x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-681
- MASTERCUT TOOL .2095x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-335
- MASTERCUT TOOL .3295x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-592
- TITEX Machine reamers F1342-1.2 F1342-1.2
- MASTERCUT TOOL .2085x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-333
- TITEX Machine reamers F1352HUN-9.11 F1352HUN-9.11
- TITEX Machine reamers F1352HUN-8.86 F1352HUN-8.86
- Mastercut Tool Chucking Reamers