Mastercut Tool
.1510x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G500582270
- Mfr #: 645-207
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.151
- LOC (Decimal): 0.75
- SHK (Decimal): 0.1406
- OAL (Decimal): 2.5
- OD (Metric): 3.835
- LOC (Metric): 19.05
- SHK (Metric): 3.572
$28.03
Subtotal: $28.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mastercut Tool
- MFR #645-207
- Zoro #G500582270
- Country of OriginUnited States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.151 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.1406 |
OAL (Decimal) | 2.5 |
OD (Metric) | 3.835 |
LOC (Metric) | 19.05 |
SHK (Metric) | 3.572 |
OAL (Metric) | 63.5 |
OD (Fractional) | .1510 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 9/64 |
OAL (Fractional) | 2-1/2 |
Description
.1510x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-207
Explore more
- MASTERCUT TOOL .1170x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-130
- MASTERCUT TOOL .2362x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-392
- MASTERCUT TOOL .1560x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-217
- MASTERCUT TOOL .3150x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-561
- MASTERCUT TOOL .2500x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-421
- MASTERCUT TOOL .2890x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-507
- MASTERCUT TOOL .0965x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-085
- MASTERCUT TOOL .1895x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-293
- MASTERCUT TOOL .1030x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-100
- M.A. FORD .3250 Reamer 27232500
- TITEX Machine reamers F1352HUN-6.36 F1352HUN-6.36
- Mastercut Tool Reamers