
18x22x18x125 2FL Ball 50 Degree Helix Short Flute Endmill, 16mm Neck Diameter, 60mm Reach
Mfr # 535-022
Zoro # G900616186
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
0.866
SHK (Decimal)
0.7087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535-022
Zoro #
G900616186
UPC #
-
Country of Origin
United States
Details
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
0.866
SHK (Decimal)
0.7087
OAL (Decimal)
4.921
OD (Metric)
18
LOC (Metric)
22
SHK (Metric)
18
OAL (Metric)
125
OD (Fractional)
18
LOC (Fractional)
22
SHK (Fractional)
18
OAL (Fractional)
125
Description
18x22x18x125 2FL Ball 50 Helix Short Flute Endmill, 16mm Neck Diameter, 60mm Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.