Mastercut Tool
.2010x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G500583697
- Mfr #: 645-317
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.201
- LOC (Decimal): 1
- SHK (Decimal): 0.1875
- OAL (Decimal): 3
- OD (Metric): 5.105
- LOC (Metric): 25.4
- SHK (Metric): 4.763
$41.62
Subtotal: $41.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-317 Specifications
- Zoro #: G500583697
- Mfr #: 645-317
- Single End Double End: Single End
- OD (Decimal): 0.201
- LOC (Decimal): 1
- SHK (Decimal): 0.1875
- OAL (Decimal): 3
- OD (Metric): 5.105
- LOC (Metric): 25.4
- SHK (Metric): 4.763
- OAL (Metric): 76.2
- OD (Fractional): .2010
- LOC (Fractional): 1
- SHK (Fractional): 3/16
- OAL (Fractional): 3
- Country of Origin (subject to change): United States
Description
.2010x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-317
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .3880x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-714
- MASTERCUT TOOL .2995x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-530
- MASTERCUT TOOL .3275x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-587
- MASTERCUT TOOL .3145x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-560
- MASTERCUT TOOL .2656x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-456
- MASTERCUT TOOL .3810x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-700
- M.A. FORD .2244 #Metric# 5.70Mm Re 27222440
- M.A. FORD .0740 Reamer 27207400
- TITEX Machine reamers F1352HUN-11.62 F1352HUN-11.62
- TITEX Machine reamers F1352HUN-4.88 F1352HUN-4.88
- M.A. FORD .1545 Reamer 27215450
- Mastercut Tool Reamers