This item is Discontinued.

Mastercut Tool .2520x2.992x.3150x4.48 2FL 140° Point 30° Helix Coolant Through Hurricane Drill 652-588

.2520x2.992x.3150x4.48 2FL 140° Point 30° Helix Coolant Through Hurricane Drill (Discontinued)

  • Mfr # 652-588
  • Zoro # G400598289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652-588
Zoro #
G400598289
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.252
LOC (Decimal)
2.992
SHK (Decimal)
0.315
OAL (Decimal)
4.48
OD (Metric)
6.401
LOC (Metric)
75.997
SHK (Metric)
8.001
OAL (Metric)
113.792
OD (Fractional)
.2520
LOC (Fractional)
2.992
SHK (Fractional)
.3150
OAL (Fractional)
4.48

Description

.2520x2.992x.3150x4.48 2FL 140 Point 30 Helix Coolant Through Hurricane Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.