Mastercut Tool
.2675x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G900580463
- Mfr #: 645-460
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.2675
- LOC (Decimal): 1.125
- SHK (Decimal): 0.25
- OAL (Decimal): 3.25
- OD (Metric): 6.795
- LOC (Metric): 28.575
- SHK (Metric): 6.35
$56.80
Subtotal: $56.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-460 Specifications
- Zoro #: G900580463
- Mfr #: 645-460
- Single End Double End: Single End
- OD (Decimal): 0.2675
- LOC (Decimal): 1.125
- SHK (Decimal): 0.25
- OAL (Decimal): 3.25
- OD (Metric): 6.795
- LOC (Metric): 28.575
- SHK (Metric): 6.35
- OAL (Metric): 82.55
- OD (Fractional): .2675
- LOC (Fractional): 1-1/8
- SHK (Fractional): 1/4
- OAL (Fractional): 3-1/4
- Country of Origin (subject to change): United States
Description
.2675x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-460
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .1320x3/4x1/8x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-166
- MASTERCUT TOOL .2590x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-442
- MASTERCUT TOOL .2600x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-444
- MASTERCUT TOOL .1395x3/4x1/8x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-182
- MASTERCUT TOOL .2725x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-470
- MASTERCUT TOOL .3135x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-558
- MASTERCUT TOOL .3705x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-679
- TITEX Machine reamers F1352HUN-10.24 F1352HUN-10.24
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 6.30mm 36734
- TITEX Machine reamers F1352HUN-5.51 F1352HUN-5.51
- M.A. FORD .2465 Reamer 27224650
- Mastercut Tool Reamers