Mastercut Tool
.2969x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G700582735
- Mfr #: 645-524
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.2969
- LOC (Decimal): 1.125
- SHK (Decimal): 0.2813
- OAL (Decimal): 3.25
- OD (Metric): 7.541
- LOC (Metric): 28.575
- SHK (Metric): 7.144
$64.15
Subtotal: $64.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-524 Specifications
- Zoro #: G700582735
- Mfr #: 645-524
- Single End Double End: Single End
- OD (Decimal): 0.2969
- LOC (Decimal): 1.125
- SHK (Decimal): 0.2813
- OAL (Decimal): 3.25
- OD (Metric): 7.541
- LOC (Metric): 28.575
- SHK (Metric): 7.144
- OAL (Metric): 82.55
- OD (Fractional): .2969
- LOC (Fractional): 1-1/8
- SHK (Fractional): 9/32
- OAL (Fractional): 3-1/4
- Country of Origin (subject to change): United States
Description
.2969x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-524
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .1181x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-134
- MASTERCUT TOOL .3937x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-720
- MASTERCUT TOOL .2410x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-403
- MASTERCUT TOOL .2400x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-401
- MASTERCUT TOOL .3775x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-693
- MASTERCUT TOOL .2460x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-413
- M.A. FORD .3460 Reamer 27234600
- TITEX Machine reamers F1352HUN-6.59 F1352HUN-6.59
- TITEX Machine reamers, taper shank F4152-8 F4152-8
- M.A. FORD .0765 Reamer 27207650
- MASTERCUT TOOL .3000x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-531
- Mastercut Tool Chucking Reamers