Mastercut Tool
.3020x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G800583205
- Mfr #: 645-535
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.302
- LOC (Decimal): 1.125
- SHK (Decimal): 0.2813
- OAL (Decimal): 3.25
- OD (Metric): 7.671
- LOC (Metric): 28.575
- SHK (Metric): 7.144
$64.15
Subtotal: $64.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-535 Specifications
- Zoro #: G800583205
- Mfr #: 645-535
- Single End Double End: Single End
- OD (Decimal): 0.302
- LOC (Decimal): 1.125
- SHK (Decimal): 0.2813
- OAL (Decimal): 3.25
- OD (Metric): 7.671
- LOC (Metric): 28.575
- SHK (Metric): 7.144
- OAL (Metric): 82.55
- OD (Fractional): .3020
- LOC (Fractional): 1-1/8
- SHK (Fractional): 9/32
- OAL (Fractional): 3-1/4
- Country of Origin (subject to change): United States
Description
.3020x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-535
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .2185x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-354
- MASTERCUT TOOL .3600x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-657
- MASTERCUT TOOL .3485x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-632
- MASTERCUT TOOL .2815x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-490
- MASTERCUT TOOL .1562x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-218
- MASTERCUT TOOL .2805x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-487
- MASTERCUT TOOL .2850x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-499
- TITEX Machine reamers F1352HUN-9.64 F1352HUN-9.64
- TITEX Machine reamers F1342-7 F1342-7
- MASTERCUT TOOL .3070x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-545
- MASTERCUT TOOL .3090x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-549
- Mastercut Tool Chucking Reamers