Mastercut Tool
.3460x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G900581248
- Mfr #: 645-627
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.346
- LOC (Decimal): 1.25
- SHK (Decimal): 0.3125
- OAL (Decimal): 3.5
- OD (Metric): 8.788
- LOC (Metric): 31.75
- SHK (Metric): 7.938
$61.30
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mastercut Tool
- MFR #645-627
- Zoro #G900581248
- Country of OriginUnited States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.346 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3.5 |
OD (Metric) | 8.788 |
LOC (Metric) | 31.75 |
SHK (Metric) | 7.938 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3460 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 3-1/2 |
Description
.3460x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-627
Explore more
- MASTERCUT TOOL .2500x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-421
- MASTERCUT TOOL .2260x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-370
- MASTERCUT TOOL .2905x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-510
- MASTERCUT TOOL .1560x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-217
- MASTERCUT TOOL .3150x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-561
- MASTERCUT TOOL .1585x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-223
- MASTERCUT TOOL .2100x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-336
- MASTERCUT TOOL .2060x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-328
- MASTERCUT TOOL .0950x1/2x5/64x2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-082
- M.A. FORD .2495 Reamer 1/4 Dp2 27224950
- TITEX Machine reamers F1352HUN-8.04 F1352HUN-8.04
- Mastercut Tool Chucking Reamers