Mastercut Tool
.3600x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-657
Zoro # G100583073
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.36
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Explore More Products
- MASTERCUT TOOL .1330x3/4x1/8x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-168
- MASTERCUT TOOL .2490x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-419
- MASTERCUT TOOL .3860x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-710
- CLEVELAND Chucking Reamer w/Straight Shank C25220
- OHTANI Reamer NMS-1000-1 NBO-RTC-101-1
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm 36974
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. 90582
- M.A. FORD .1185 Reamer 27211850
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, DWRR1.5MM
- NORSEMAN BY VIKING DRILL AND TOOL 3/8" 51-AGM Car Reamer Fast Spiral Flute 82100
- M.A. FORD .0690 Reamer 27206900
- Mastercut Tool Reamers