Mastercut Tool
.3705x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G800582871
- Mfr #: 645-679
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.3705
- LOC (Decimal): 1.25
- SHK (Decimal): 0.3438
- OAL (Decimal): 3.5
- OD (Metric): 9.411
- LOC (Metric): 31.75
- SHK (Metric): 8.731
$74.36
Subtotal: $74.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mastercut Tool
- MFR #645-679
- Zoro #G800582871
- Country of OriginUnited States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3705 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.411 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3705 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3705x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-679
Explore more
- MASTERCUT TOOL .1170x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-130
- MASTERCUT TOOL .2890x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-507
- MASTERCUT TOOL .2500x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-421
- MASTERCUT TOOL .3110x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-553
- MASTERCUT TOOL .1560x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-217
- MASTERCUT TOOL .2362x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-392
- MASTERCUT TOOL .3465x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-628
- MASTERCUT TOOL .1575x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-221
- MASTERCUT TOOL .1120x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-120
- M.A. FORD .4000 Reamer 27240000
- TITEX Machine reamers F1352HUN-6.94 F1352HUN-6.94
- Mastercut Tool Chucking Reamers