Mastercut Tool
.3715x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G800582864
- Mfr #: 645-681
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.3715
- LOC (Decimal): 1.25
- SHK (Decimal): 0.3438
- OAL (Decimal): 3.5
- OD (Metric): 9.436
- LOC (Metric): 31.75
- SHK (Metric): 8.731
$74.36
Subtotal: $74.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mastercut Tool
- MFR #645-681
- Zoro #G800582864
- Country of OriginUnited States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3715 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.436 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3715 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3715x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-681
Explore more
- MASTERCUT TOOL .2362x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-392
- MASTERCUT TOOL .2905x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-510
- MASTERCUT TOOL .2890x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-507
- MASTERCUT TOOL .2260x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-370
- MASTERCUT TOOL .1585x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-223
- MASTERCUT TOOL 1/2x1-1/2x15/32x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-734
- MASTERCUT TOOL .1855x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-281
- MASTERCUT TOOL .1975x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-310
- MASTERCUT TOOL .2700x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-465
- M.A. FORD .2382 #Metric# 6.05Mm Re 27223820
- M.A. FORD .4480 Reamer 27244800
- Mastercut Tool Reamers