Mastercut Tool
.3840x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G500581327
- Mfr #: 645-706
Hover or click to zoom Tap to zoom
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.384
- LOC (Decimal): 1.5
- SHK (Decimal): 0.375
- OAL (Decimal): 4
- OD (Metric): 9.754
- LOC (Metric): 38.1
- SHK (Metric): 9.525
$82.03
Subtotal: $82.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-706 Specifications
- Zoro #: G500581327
- Mfr #: 645-706
- Single End Double End: Single End
- OD (Decimal): 0.384
- LOC (Decimal): 1.5
- SHK (Decimal): 0.375
- OAL (Decimal): 4
- OD (Metric): 9.754
- LOC (Metric): 38.1
- SHK (Metric): 9.525
- OAL (Metric): 101.6
- OD (Fractional): .3840
- LOC (Fractional): 1-1/2
- SHK (Fractional): 3/8
- OAL (Fractional): 4
- Country of Origin (subject to change): United States
Description
.3840x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-706
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .3565x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-649
- MASTERCUT TOOL .1665x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-240
- MASTERCUT TOOL .3080x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-547
- MASTERCUT TOOL .1050x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-104
- MASTERCUT TOOL .2390x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-399
- MASTERCUT TOOL .1625x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-232
- TITEX Machine reamers F1352HUN-8.91 F1352HUN-8.91
- CJT KOOLCARB Reamer, CT, STFL, CFF, 7/16", 1-3/4"-FL 45204375A
- WIDIA Chucking Reamer, 10.00mm Size, 103.00mm L 450271-001000
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, A 36694
- MASTERCUT TOOL .2895x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-508
- Mastercut Tool Chucking Reamers