Skip to Main Content
customer-service Help

.0938x1/2x5/64x2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

  • Zoro #: G000580462
  • Mfr #: 645-079
Mastercut Tool Corp. .0938x1/2x5/64x2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-079
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.16
  • Single End Double End: Single End
  • OD (Decimal): 0.0938
  • LOC (Decimal): 0.5
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #645-079 Specifications

  • Zoro #: G000580462
  • Mfr #: 645-079
  • Single End Double End: Single End
  • OD (Decimal): 0.0938
  • LOC (Decimal): 0.5
  • SHK (Decimal): 0.0781
  • OAL (Decimal): 2
  • OD (Metric): 2.383
  • LOC (Metric): 12.7
  • SHK (Metric): 1.984
  • OAL (Metric): 50.8
  • OD (Fractional): .0938
  • LOC (Fractional): 1/2
  • SHK (Fractional): 5/64
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.0938x1/2x5/64x2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-079