Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.0970x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .0970x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-086
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.02
  • Single End Double End: Single End
  • OD (Decimal): 0.097
  • LOC (Decimal): 0.625
See full product details
Orders over $75 ship free.
Total: $39.02

Mastercut Tool Corp. #645-086 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.097
  • LOC (Decimal): 0.625
  • SHK (Decimal): 0.0938
  • OAL (Decimal): 2.25
  • OD (Metric): 2.464
  • LOC (Metric): 15.875
  • SHK (Metric): 2.381
  • OAL (Metric): 57.15
  • OD (Fractional): .0970
  • LOC (Fractional): 5/8
  • SHK (Fractional): 3/32
  • OAL (Fractional): 2-1/4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.0970x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-086