Mastercut Tool
.0990x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-091
Zoro # G100582007
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.099
- LOC (Decimal) 0.625
- SHK (Decimal) 0.0938
- OAL (Decimal) 2.25
Explore More Products
- MASTERCUT TOOL .2305x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-379
- MASTERCUT TOOL .3115x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-554
- MASTERCUT TOOL .1525x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-210
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 36114
- QUALTECH Chucking Reamer, Series DWRR, 716 Dia, 7 Overall Length, Round Shank, Straight Flute, 134 Flu DWRR7/16
- WALTER Machine reamers F1352HUN-1.19 F1352HUN-1.19
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) 2006-9172
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor DWRSRA7SS
- VERSADRIVE HMT Impact Reamer 14mm 501030-0140
- DRILL AMERICA 1.001" Chucking Reamer DWRR1.001
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor DWRSRA10TS
- Mastercut Tool Chucking Reamers