Skip to Main Content
customer-service Help
Mastercut Tool Corp.

10x10x70 4FL 60° Staggered Tooth Chamfering Tool, PowerA

Mastercut Tool Corp. 10x10x70 4FL 60° Staggered Tooth Chamfering Tool,  PowerA 781-010-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.35
  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • SHK (Decimal): 0.3937
See full product details
Orders over $75 ship free.
Total: $59.35

Mastercut Tool Corp. #781-010-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 2.756
  • OD (Metric): 10
  • SHK (Metric): 10
  • OAL (Metric): 70
  • OD (Fractional): 10
  • SHK (Fractional): 10
  • OAL (Fractional): 70
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10x10x70 4FL 60° Staggered Tooth Chamfering Tool, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #781-010-1