Skip to Main Content
customer-service Help

10x12x10x150 2FL Ball 50° Helix X-Long Endmill Short Flute9mm Neck Diameter, 25mm Reach

Mastercut Tool Corp. 10x12x10x150 2FL Ball 50° Helix X-Long Endmill Short Flute9mm Neck Diameter,  25mm Reach 535-606
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$124.51
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.3937
See full product details
This item ships free.
Total: $124.51

Mastercut Tool Corp. #535-606 Specifications

  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 0.472
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 5.906
  • OD (Metric): 10
  • LOC (Metric): 12
  • SHK (Metric): 10
  • OAL (Metric): 150
  • OD (Fractional): 10
  • LOC (Fractional): 12
  • SHK (Fractional): 10
  • OAL (Fractional): 150
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10x12x10x150 2FL Ball 50° Helix X-Long Endmill Short Flute9mm Neck Diameter, 25mm Reach

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #535-606