Skip to Main Content
customer-service Help
Mastercut Tool Corp.

10x14x10x50 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 10x14x10x50 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat,  PowerA 547-461W-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.07
  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 0.551
See full product details
Orders over $75 ship free.
Total: $55.07

Mastercut Tool Corp. #547-461W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 0.551
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 1.969
  • OD (Metric): 10
  • LOC (Metric): 14
  • SHK (Metric): 10
  • OAL (Metric): 50
  • OD (Fractional): 10
  • LOC (Fractional): 14
  • SHK (Fractional): 10
  • OAL (Fractional): 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10x14x10x50 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #547-461W-1