customer-service Help
Mastercut Tool Corp.

10x22x10x70 5FL Square 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 10x22x10x70 5FL Square 45° Helix HY5 W/Flat,  PowerA 545-022W-1
Tap to zoom
Hover or click to zoom
$65.65
  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 0.866
See full product details
Orders over $75 ship free.

Total: $65.65

Mastercut Tool Corp. #545-022W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 0.866
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 2.756
  • OD (Metric): 10
  • LOC (Metric): 22
  • SHK (Metric): 10
  • OAL (Metric): 70
  • OD (Fractional): 10
  • LOC (Fractional): 22
  • SHK (Fractional): 10
  • OAL (Fractional): 70
  • Country of Origin (subject to change): United States

Description

10x22x10x70 5FL Square 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #545-022W-1