Skip to Main Content
customer-service Help
Mastercut Tool Corp.

10x38x10x100 5FL 2.00mm Corner Radius 45° Helix HY5, PowerNR

Mastercut Tool Corp. 10x38x10x100 5FL 2.00mm Corner Radius 45° Helix HY5,  PowerNR 546-456-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.22
  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 1.496
See full product details
This item ships free.
Total: $104.22

Mastercut Tool Corp. #546-456-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3937
  • LOC (Decimal): 1.496
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 3.937
  • OD (Metric): 10
  • LOC (Metric): 38
  • SHK (Metric): 10
  • OAL (Metric): 100
  • OD (Fractional): 10
  • LOC (Fractional): 38
  • SHK (Fractional): 10
  • OAL (Fractional): 100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10x38x10x100 5FL 2.00mm Corner Radius 45° Helix HY5, PowerNR

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #546-456-8