Skip to Main Content
customer-service Help

11/32x13/16x3/8x2-1/2 5FL Square 45° Helix HY5, PowerA

Mastercut Tool Corp. 11/32x13/16x3/8x2-1/2 5FL Square 45° Helix HY5,  PowerA 445-014-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.35
  • Single End Double End: Single End
  • OD (Decimal): 0.3438
  • LOC (Decimal): 0.813
See full product details
Orders over $75 ship free.
Total: $65.35

Mastercut Tool Corp. #445-014-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3438
  • LOC (Decimal): 0.813
  • SHK (Decimal): 0.375
  • OAL (Decimal): 2.5
  • OD (Metric): 8.733
  • LOC (Metric): 20.638
  • SHK (Metric): 9.525
  • OAL (Metric): 63.5
  • OD (Fractional): 11/32
  • LOC (Fractional): 13/16
  • SHK (Fractional): 3/8
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

11/32x13/16x3/8x2-1/2 5FL Square 45° Helix HY5, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #445-014-1