Mastercut Tool
11/32x13/16x3/8x2-1/2 5FL Square 45° Helix Ultra HY5, PowerNR
Mfr # 456-014-8
Zoro # G200616619
$51.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LOC (Decimal) 0.813
- Single End Double End Single End
- OD (Decimal) 0.3438
- OD (Metric) 8.731
- SHK (Decimal) 0.375
Explore More Products
- MASTERCUT TOOL 1/2x2x1/2x4 5FL .125 Corner Radius 45° Helix Ultra HY5, PowerN 457-437-5
- MASTERCUT TOOL 3/4x1x3/4x3 5FL Square Multi-Helix Stubmill No Flat, PowerN 410-022-5
- MASTERCUT TOOL 10x14x10x50 5FL Square 45° Helix HY5, PowerA 547-014-1
- OSG Carbide End Mill, VG541, 1/2 D, 5/8 Cut L VG541-5000
- WALTER Heli-Mill F1675.B.063.Z06.50.P F1675.B.063.Z06.50.P
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 C60436
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x1x3 C80560
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl 38075014AX
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR C60567
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill 27818722B
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 17812510A
- Mastercut Tool End Mills