Skip to Main Content
customer-service Help
Mastercut Tool Corp.

11/64x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill

Mastercut Tool Corp. 11/64x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill 652-536
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.60
  • Single End Double End: Single End
  • OD (Decimal): 0.1719
  • LOC (Decimal): 1.692
See full product details
This item ships free.
Total: $99.60

Mastercut Tool Corp. #652-536 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1719
  • LOC (Decimal): 1.692
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 3.18
  • OD (Metric): 4.366
  • LOC (Metric): 42.977
  • SHK (Metric): 6
  • OAL (Metric): 80.772
  • OD (Fractional): 11/64
  • LOC (Fractional): 1.692
  • SHK (Fractional): .2362
  • OAL (Fractional): 3.18
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

11/64x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #652-536