Skip to Main Content
customer-service Help
Mastercut Tool Corp.

12.7x11x6x58 60° Included Cone Chipbreaker, PowerA

Mastercut Tool Corp. 12.7x11x6x58 60° Included Cone Chipbreaker,  PowerA SJ-5MMCB-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.65
  • Shape: SJ
  • Finish: PowerA
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $38.65

Mastercut Tool Corp. #SJ-5MMCB-1 Specifications

  • Shape: SJ
  • Finish: PowerA
  • System Of Measurement: Metric
  • OD (Decimal): 0.5
  • Cut Type: Chipbreaker Cut
  • Bur Angle: 60°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.433
  • OAL (Decimal): 2.284
  • OD (Metric): 12.7
  • LOC (Metric): 11
  • SHK (Metric): 6
  • OAL (Metric): 58
  • OD (Fractional): 12.7
  • LOC (Fractional): 11
  • SHK (Fractional): 6
  • OAL (Fractional): 58
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

12.7x11x6x58 60° Included Cone Chipbreaker, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SJ-5MMCB-1