Skip to Main Content
customer-service Help
Mastercut Tool Corp.

12.7x12.7x6x57.7 28° Inverted Cone Diamond Cut, PowerZ

Mastercut Tool Corp. 12.7x12.7x6x57.7 28° Inverted Cone Diamond Cut,  PowerZ SN-4MMDM-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.92
  • Shape: SN
  • Finish: PowerZ
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $45.92

Mastercut Tool Corp. #SN-4MMDM-4 Specifications

  • Shape: SN
  • Finish: PowerZ
  • System Of Measurement: Metric
  • OD (Decimal): 0.5
  • Cut Type: Diamond Cut
  • Bur Angle: 28°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.5
  • OAL (Decimal): 2.272
  • OD (Metric): 12.7
  • LOC (Metric): 12.7
  • SHK (Metric): 6
  • OAL (Metric): 57.7
  • OD (Fractional): 12.7
  • LOC (Fractional): 12.7
  • SHK (Fractional): 6
  • OAL (Fractional): 57.7
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

12.7x12.7x6x57.7 28° Inverted Cone Diamond Cut, PowerZ

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SN-4MMDM-4