Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/2x1-1/4x1/2x3 2FL Square 45° High Helix Hypermill

Mastercut Tool Corp. 1/2x1-1/4x1/2x3 2FL Square 45° High Helix Hypermill 428-008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.31
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.5
See full product details
Orders over $75 ship free.
Total: $70.31

Mastercut Tool Corp. #428-008 Specifications

  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 1.25
  • SHK (Decimal): 0.5
  • OAL (Decimal): 3
  • OD (Metric): 12.7
  • LOC (Metric): 31.75
  • SHK (Metric): 12.7
  • OAL (Metric): 76.2
  • OD (Fractional): 1/2
  • LOC (Fractional): 1-1/4
  • SHK (Fractional): 1/2
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x1-1/4x1/2x3 2FL Square 45° High Helix Hypermill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #428-008