Mastercut Tool
1/2x1-1/4x1/2x3 5FL .020 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 456-472W-8
Zoro # G700610551
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.25
- SHK (Decimal) 0.5
- OAL (Decimal) 3
Explore More Products
- MASTERCUT TOOL 25x38x25x100 5FL Square Multi-Helix Ultra V5, PowerNR 553-024-8
- MASTERCUT TOOL 1/4x1/2x1/4x2 5FL .020 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR 458-442W-8
- MASTERCUT TOOL 3/4x2-1/4x3/4x5 5FL .035 Corner Radius Multi-Helix Long V5 W/Flat, PowerA 409-801W-1
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 C80427
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 CCMG45-1212-S
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill 27818722B
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 C80571
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 27837516B
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 GMHT12R7030
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 C80442
- M.A. FORD Tuffcut Dm Multi-Flute End Mill, 4.0Mm 15715752A
- Mastercut Tool End Mills