Skip to Main Content
customer-service Help

1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Alumacut, PowerT

Mastercut Tool Corp. 1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Alumacut,  PowerT SL-4L6FM-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.91
  • Shape: SL
  • Finish: PowerT
  • System Of Measurement: Imperial
See full product details
This item ships free.
Total: $78.91

Mastercut Tool Corp. #SL-4L6FM-2 Specifications

  • Shape: SL
  • Finish: PowerT
  • System Of Measurement: Imperial
  • OD (Decimal): 0.5
  • Cut Type: Alumacut
  • Bur Angle: 14°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 1.125
  • OAL (Decimal): 7.125
  • OD (Metric): 12.7
  • LOC (Metric): 28.575
  • SHK (Metric): 6.35
  • OAL (Metric): 180.975
  • OD (Fractional): 1/2
  • LOC (Fractional): 1-1/8
  • SHK (Fractional): 1/4
  • OAL (Fractional): 7-17/64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Alumacut, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SL-4L6FM-2