Mastercut Tool
12x12x12x100 2FL 0.5mm Corner Radius 40° Helix Short Flute Endmill, 11mm Neck Diameter, 40mm Reach Length
Mfr # 536-042
Zoro # G400616693
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.472
- SHK (Decimal) 0.4724
Explore More Products
- MASTERCUT TOOL 1/8x1x1/8x3 2FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill 418-424
- MASTERCUT TOOL 1/2x1x1/2x4 2FL Ball Long Aluminum Xtreme Endmill 415-248
- MASTERCUT TOOL 1x2x1x6 2FL .120 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ 418-717-4
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length MEF-060-350-010K
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-025-038-003
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L 402-343811
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-015-200-002K
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 C61048
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-031-375-005
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-060-090-005K
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 AXMG45-605-L1-TICN
- Mastercut Tool End Mills