Skip to Main Content
customer-service Help

12x12x12x100 2FL 2mm Corner Radius 40° Helix Short Flute Endmill, 11mm Neck Diameter, 40mm Reach Length

  • Zoro #: G000617106
  • Mfr #: 536-048
Mastercut Tool Corp. 12x12x12x100 2FL 2mm Corner Radius 40° Helix Short Flute Endmill,  11mm Neck Diameter,  40mm Reach Length 536-048
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$150.57
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.4724
See full product details
This item ships free.

Mastercut Tool Corp. #536-048 Specifications

  • Zoro #: G000617106
  • Mfr #: 536-048
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • LOC (Decimal): 0.472
  • SHK (Decimal): 0.4724
  • OAL (Decimal): 3.937
  • OD (Metric): 12
  • LOC (Metric): 12
  • SHK (Metric): 12
  • OAL (Metric): 100
  • OD (Fractional): 12
  • LOC (Fractional): 12
  • SHK (Fractional): 12
  • OAL (Fractional): 100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

12x12x12x100 2FL 2mm Corner Radius 40° Helix Short Flute Endmill, 11mm Neck Diameter, 40mm Reach Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #536-048