Skip to Main Content
customer-service Help
Mastercut Tool Corp.

12x12x76 4FL 90° Staggered Tooth Chamfering Tool, PowerA

Mastercut Tool Corp. 12x12x76 4FL 90° Staggered Tooth Chamfering Tool,  PowerA 781-212-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.95
  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • SHK (Decimal): 0.4724
See full product details
Orders over $75 ship free.
Total: $74.95

Mastercut Tool Corp. #781-212-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • SHK (Decimal): 0.4724
  • OAL (Decimal): 2.992
  • OD (Metric): 12
  • SHK (Metric): 12
  • OAL (Metric): 76
  • OD (Fractional): 12
  • SHK (Fractional): 12
  • OAL (Fractional): 76
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

12x12x76 4FL 90° Staggered Tooth Chamfering Tool, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #781-212-1