Skip to Main Content
customer-service Help
Mastercut Tool Corp.

12x16x12x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5, PowerNR

Mastercut Tool Corp. 12x16x12x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5,  PowerNR 558-472-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.66
  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • LOC (Decimal): 0.63
See full product details
This item ships free.
Total: $85.66

Mastercut Tool Corp. #558-472-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • LOC (Decimal): 0.63
  • SHK (Decimal): 0.4724
  • OAL (Decimal): 2.48
  • OD (Metric): 12
  • LOC (Metric): 16
  • SHK (Metric): 12
  • OAL (Metric): 63
  • OD (Fractional): 12
  • LOC (Fractional): 16
  • SHK (Fractional): 12
  • OAL (Fractional): 63
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

12x16x12x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #558-472-8