Mastercut Tool
1/2x1x1/2x3 5FL .090 Corner Radius 45° Helix Ultra HY5, PowerNR
Mfr # 456-466-8
Zoro # G600611801
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1
- SHK (Decimal) 0.5
- OAL (Decimal) 3
Explore More Products
- MASTERCUT TOOL 6x25x6x75 5FL 0.50mm Corner Radius 45° Helix HY5, PowerA 546-431-1
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 5FL .015 Corner Radius 45° Helix HY5, PowerA 445-421-1
- MASTERCUT TOOL 1/2x5/8x1/2x2-1/2 5FL .020 Corner Radius Multi-Helix Ultra V5 with Flat, PowerN 455-482W-5
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 C80445
- M.A. FORD 5Mm X 13Mm X 57Mm Ball X 279M0500B
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 27837516B
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill 27818722B
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr 27918700B
- M.A. FORD Tuffcut Dm Multi-Flute End Mill, 4.0Mm 15715752A
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 GMHT12R7030
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 15.10Mm HPDSR 1510A
- Mastercut Tool High Performance Carbide End Mills