Skip to Main Content
customer-service Help

12x25x12x75 5FL Square 45° Helix HY5 W/Flat, PowerNR

  • Zoro #: G000614075
  • Mfr #: 545-024W-8
Mastercut Tool Corp. 12x25x12x75 5FL Square 45° Helix HY5 W/Flat,  PowerNR 545-024W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.59
  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • LOC (Decimal): 0.984
See full product details
This item ships free.

Mastercut Tool Corp. #545-024W-8 Specifications

  • Zoro #: G000614075
  • Mfr #: 545-024W-8
  • Single End Double End: Single End
  • OD (Decimal): 0.4724
  • LOC (Decimal): 0.984
  • SHK (Decimal): 0.4724
  • OAL (Decimal): 2.953
  • OD (Metric): 12
  • LOC (Metric): 25
  • SHK (Metric): 12
  • OAL (Metric): 75
  • OD (Fractional): 12
  • LOC (Fractional): 25
  • SHK (Fractional): 12
  • OAL (Fractional): 75
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

12x25x12x75 5FL Square 45° Helix HY5 W/Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #545-024W-8