Mastercut Tool
1/2x2x1/2x4 5FL .060 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 457-435W-8
Zoro # G300614980
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2
- SHK (Decimal) 0.5
- OAL (Decimal) 4
Explore More Products
- MASTERCUT TOOL 5/16x13/16x5/16x2-1/2 5FL .015 Corner Radius 45° Helix HY5 W/Flat, PowerA 445-431W-1
- MASTERCUT TOOL 3x6x3x38 5FL Square 45° Helix HY5 W/Flat, PowerNR 547-002W-8
- MASTERCUT TOOL 12x25x12x75 5FL Ball Multi-Helix V5 W/Flat, PowerN 508-214W-5
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR C80572
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 CCMG45-1212-S
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/8x2 C80426
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 GM38FL5
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 17831212A
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 C80444
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 17825004A
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 1/4x1/4x1/2x2 C80531
- Mastercut Tool End Mills