Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/2x3.031x.5512x4.88 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Mastercut Tool Corp. 1/2x3.031x.5512x4.88 2FL 140° Point 30° Helix Hurricane Drill,  PowerA 651-284-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$148.81
  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 3.031
See full product details
This item ships free.
Total: $148.81

Mastercut Tool Corp. #651-284-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 3.031
  • SHK (Decimal): 0.5512
  • OAL (Decimal): 4.88
  • OD (Metric): 12.7
  • LOC (Metric): 76.987
  • SHK (Metric): 14.001
  • OAL (Metric): 123.952
  • OD (Fractional): 1/2
  • LOC (Fractional): 3.031
  • SHK (Fractional): .5512
  • OAL (Fractional): 4.88
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x3.031x.5512x4.88 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-284-1