Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/2x5/8x1/2x2-1/2 5FL .030 Corner Radius 45° Helix HY5 W/Flat, PowerNR

Mastercut Tool Corp. 1/2x5/8x1/2x2-1/2 5FL .030 Corner Radius 45° Helix HY5 W/Flat,  PowerNR 447-483W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.89
  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 0.625
See full product details
This item ships free.
Total: $83.89

Mastercut Tool Corp. #447-483W-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 0.625
  • SHK (Decimal): 0.5
  • OAL (Decimal): 2.5
  • OD (Metric): 12.7
  • LOC (Metric): 15.875
  • SHK (Metric): 12.7
  • OAL (Metric): 63.5
  • OD (Fractional): 1/2
  • LOC (Fractional): 5/8
  • SHK (Fractional): 1/2
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x5/8x1/2x2-1/2 5FL .030 Corner Radius 45° Helix HY5 W/Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #447-483W-8